- 1.312" Shaft Diameter
- 0.05" Thick
- 1.24" Free Diameter
- Carbon Steel
- Medium Heavy Duty External Retaining Ring
| Inch/Metric | Inch |
| Plating | N/A |
| Groove Width [Max] | 0.056 in |
| Shaft Dia. | 1.312 in |
| Thickness | 0.05 in |
| Material | Carbon Spring Steel |
| Groove Depth | 0.031 in |
| Package Type | Loose |
| Section Height | 0.098 in |
| Series | Medium Heavy Duty |
| Type | Retaining Ring |
| Duty | Medium Heavy-Duty |
| Weight | 0.005 LB |

