- 1.5" Shaft Diameter
- 0.05" Thick
- 1.419" Free Diameter
- Carbon Steel
- Medium Heavy Duty External Retaining Ring
| Material | Carbon Spring Steel |
| Inch/Metric | Inch |
| Shaft Dia. | 1.5 in |
| Package Type | Loose |
| Thickness | 0.05 in |
| Groove Depth | 0.035 in |
| Plating | N/A |
| Section Height | 0.103 in |
| Groove Width [Max] | 0.056 in |
| Series | Medium Heavy Duty |
| Duty | Medium Heavy-Duty |
| Type | Retaining Ring |
| Weight | 0.006 LB |

