- 3.250" Shaft Diameter
- .093" Thick
- 3.075" Free Diameter
- 302 Stainless Steel
- Medium Heavy Duty External Retaining Ring
| Groove Depth | 0.075 in |
| Material | Stainless Steel |
| Plating | N/A |
| Inch/Metric | Inch |
| Series | WST |
| Package Type | Tube |
| Type | Retaining Ring |
| Material Specification | 302 Stainless Steel |
| Shaft Dia. | 3.25 in |
| Thrust Load Groove | 17230 lbf |
| Thickness | 0.093 in |
| Weight | 0.045 LB |

