- 7.5" Shaft Diameter
- 0.189" Thick
- 7.13" Free Diameter
- Carbon Steel
- Medium Heavy Duty External Retaining Ring
| Groove Depth | 0.16 in |
| Type | Retaining Ring |
| Inch/Metric | Inch |
| Thickness | 0.189 in |
| Plating | N/A |
| Section Height | 0.375 in |
| Duty | Medium Heavy-Duty |
| Shaft Dia. | 7.5 in |
| Groove Width [Max] | 0.209 in |
| Series | Medium Heavy Duty |
| Package Type | Loose |
| Material | Carbon Spring Steel |
| Weight | 0.428 LB |

