- 8.500" Shaft Diameter
- .189" Thick
- 8.083" Free Diameter
- Carbon Steel
- 3 Turn Offset
| Package Type | Tube |
| Series | WST |
| Shaft Dia. | 8.5 in |
| Type | Retaining Ring |
| Thrust Load Groove | 108150 lbf |
| Thickness | 0.189 in |
| Material | Carbon Spring Steel |
| Groove Depth | 0.18 in |
| Plating | N/A |
| Inch/Metric | Inch |
| Weight | 0.484 LB |

