- 0.938" Shaft Diameter
- 0.042" Thick
- 0.886" Free Diameter
- 302 Stainless Steel
- Medium Heavy Duty External Retaining Ring
| Material | Stainless Steel |
| Duty | Medium Heavy-Duty |
| Inch/Metric | Inch |
| Groove Depth | 0.022 in |
| Shaft Dia. | 0.938 in |
| Plating | N/A |
| Thickness | 0.042 in |
| Groove Width [Max] | 0.046 in |
| Package Type | Loose |
| Type | Retaining Ring |
| Series | Medium Heavy Duty |
| Material Specification | 302 Stainless Steel |
| Section Height | 0.075 in |
| Weight | 0.002 LB |

