- Elbow
| Material | Plastic |
| Body Material | Polybutylene Terephthalate |
| Connection Type | Tube x MNPT |
| Hex Size | 9/16 in |
| Weight | 0.0 LB |
| Material | Plastic |
| Body Material | Polybutylene Terephthalate |
| Connection Type | Tube x MNPT |
| Hex Size | 9/16 in |
| Weight | 0.0 LB |