- BYR Series Self-Lubricating Yoke Type Roller, 0.500 in ID x 1.875 in Crowned OD, 1.000 in Roller Width, Self-Lubricating Bushing, Sealed, Steel, With Inner Ring
| Roller Type | Crowned |
| Bearing Type | Self-Lubricating Bushing |
| Roller Width | 1.000 in |
| Material | Steel |
| Roller Dia. | 1.875 in |
| Enclosure | Sealed |
| Inch/Metric | Inch |
| Overall Width | 1.0625 in |
| Series | BYR |
| I.D. | 0.500 in |
| Weight | 0.8 LB |
| EAN or UPC | 651041190962 |

