Product details
- 1.125 in Roller Diameter, Cylindrical Roller, Slotted End, Sealed, Needle Bearing Cam Follower
Specifications
Stud Type | Standard |
Material | Steel |
Thread Type | UNF |
Roller Width | 0.625 in |
Roller Type | Cylindrical |
Enclosure | Sealed |
Inch/Metric | Inch |
Stud Dia. | 0.4375 in |
Thread Size | 7/16 |
Bearing Type | Needle Bearing |
End Type | Slotted |
Static Capacity | 3100 lbf |
Dynamic Load Rating | 3030 lbf |
Roller Dia. | 1.125 in |
Stud Length | 1 in |
Threads per Inch | 20 |
Weight | 0.2 LB |
EAN or UPC | 651041113473 |