- DVR Series Yoke Roller Smith-Xtreme® Yoke Roller, 0.500 in ID x 1.750 in Crowned OD, 1.000 in Roller Width, Double Row Heavy-Duty Rollers, Sealed, Steel, With Inner Ring
| I.D. | 0.500 in |
| Roller Type | Crowned |
| Enclosure | Sealed |
| Material | Steel |
| Bearing Type | Double Row Heavy-Duty Rollers |
| Overall Width | 1.0625 in |
| Roller Dia. | 1.750 in |
| Roller Width | 1.000 in |
| Inch/Metric | Inch |
| Series | DYR |
| Weight | 0.64 LB |
| EAN or UPC | 651041207509 |

