- DVR Series Yoke Roller Smith-Xtreme® Yoke Roller, 1.750 in ID x 5.000 in Crowned OD, 2.750 in Roller Width, Double Row Heavy-Duty Rollers, Sealed, Steel, With Inner Ring
| Material | Steel |
| Enclosure | Sealed |
| Bearing Type | Double Row Heavy-Duty Rollers |
| I.D. | 1.750 in |
| Roller Dia. | 5.000 in |
| Overall Width | 2.875 in |
| Inch/Metric | Inch |
| Series | DYR |
| Roller Width | 2.750 in |
| Roller Type | Crowned |
| Weight | 12.3 LB |
| EAN or UPC | 651041207608 |

