- FYR Series Smith-Trax® Flanged Yoke Type Roller, 1.000 in ID x 3.250 in Flanged OD, 1.750 in Roller Width, Tapered Roller Bearing, Unsealed, Steel, With Inner Ring
description
- SMITH-TRAX® were designed for applications with a combination of both radial and axial loads. The SMITH-TRAX® bearings use tapered roller bearings or deep groove ball bearings to handle this combination of radial and thrust loads. This bearing system is considerably more effective at supporting axial loads than needle rollers found in standard cam followers. Special seals provide for use in contaminated environments. A metal expansion plug closes off the back end of the bearing to allow for a large lubrication reservoir.
| Dynamic Thrust Load Rating | 5790 lbf |
| Bearing Type | Tapered Roller Bearing |
| Material | Steel |
| Roller Width | 1.750 in |
| Overall Width | 1.8125 in |
| Roller Type | Flanged |
| Roller Dia. | 3.250 in |
| Static Capacity | N/A |
| Inch/Metric | Inch |
| Flange Thickness | 0.59375 in |
| I.D. | 1.000 in |
| Dynamic Capacity | 14300 lbf |
| Enclosure | Unsealed |
| Series | FYR |
| Weight | 4.3 LB |
| EAN or UPC | 651041149588 |

