- FYR Series Smith-Trax® Flanged Yoke Type Roller, 1.000 in ID x 3.000 in Flanged OD, 1.750 in Roller Width, Tapered Roller Bearing, Unsealed, Steel, With Inner Ring
description
- SMITH-TRAX® were designed for applications with a combination of both radial and axial loads. The SMITH-TRAX® bearings use tapered roller bearings or deep groove ball bearings to handle this combination of radial and thrust loads. This bearing system is considerably more effective at supporting axial loads than needle rollers found in standard cam followers. Special seals provide for use in contaminated environments. A metal expansion plug closes off the back end of the bearing to allow for a large lubrication reservoir.
| Inch/Metric | Inch |
| I.D. | 1.000 in |
| Material | Steel |
| Roller Type | Flanged |
| Roller Dia. | 3.000 in |
| Dynamic Capacity | 14300 lbf |
| Enclosure | Unsealed |
| Series | FYR |
| Overall Width | 1.8125 in |
| Flange Thickness | 19/32 in |
| Static Capacity | N/A |
| Roller Width | 1.750 in |
| Bearing Type | Tapered Roller Bearing |
| Dynamic Thrust Load Rating | 5790 lbf |
| Weight | 3.5 LB |
| EAN or UPC | 651041149571 |

