- FYR Series Smith-Trax® Flanged Yoke Type Roller, 2.250 in ID x 6.000 in Flanged OD, 3.250 in Roller Width, Tapered Roller Bearing, Unsealed, Steel, With Inner Ring
description
- SMITH-TRAX® were designed for applications with a combination of both radial and axial loads. The SMITH-TRAX® bearings use tapered roller bearings or deep groove ball bearings to handle this combination of radial and thrust loads. This bearing system is considerably more effective at supporting axial loads than needle rollers found in standard cam followers. Special seals provide for use in contaminated environments. A metal expansion plug closes off the back end of the bearing to allow for a large lubrication reservoir.
| Material | Steel |
| Series | FYR |
| Dynamic Thrust Load Rating | 14200 lbf |
| Flange Thickness | 23/32 in |
| Inch/Metric | Inch |
| Roller Width | 3.250 in |
| Static Capacity | N/A |
| Bearing Type | Tapered Roller Bearing |
| I.D. | 2.250 in |
| Overall Width | 3.375 in |
| Roller Dia. | 6.000 in |
| Dynamic Capacity | 35800 lbf |
| Enclosure | Unsealed |
| Roller Type | Flanged |
| Weight | 21.4 LB |
| EAN or UPC | 651041149625 |

