- FYR Series Smith-Trax® Flanged Yoke Type Roller, 2.750 in ID x 7.000 in Flanged OD, 3.750 in Roller Width, Tapered Roller Bearing, Unsealed, Steel, With Inner Ring
description
- SMITH-TRAX® were designed for applications with a combination of both radial and axial loads. The SMITH-TRAX® bearings use tapered roller bearings or deep groove ball bearings to handle this combination of radial and thrust loads. This bearing system is considerably more effective at supporting axial loads than needle rollers found in standard cam followers. Special seals provide for use in contaminated environments. A metal expansion plug closes off the back end of the bearing to allow for a large lubrication reservoir.
| Roller Dia. | 7.000 in |
| Material | Steel |
| Inch/Metric | Inch |
| Bearing Type | Tapered Roller Bearing |
| Overall Width | 3.875 in |
| Dynamic Capacity | 42400 lbf |
| Roller Type | Flanged |
| Flange Thickness | 23/32 in |
| Roller Width | 3.750 in |
| Enclosure | Unsealed |
| I.D. | 2.750 in |
| Static Capacity | N/A |
| Series | FYR |
| Dynamic Thrust Load Rating | 17400 lbf |
| Weight | 31.7 LB |
| EAN or UPC | 651041149632 |

