- FYR Series Smith-Trax® Flanged Yoke Type Roller, 3.250 in ID x 8.000 in Flanged OD, 4.250 in Roller Width, Tapered Roller Bearing, Unsealed, Steel, With Inner Ring
description
- SMITH-TRAX® were designed for applications with a combination of both radial and axial loads. The SMITH-TRAX® bearings use tapered roller bearings or deep groove ball bearings to handle this combination of radial and thrust loads. This bearing system is considerably more effective at supporting axial loads than needle rollers found in standard cam followers. Special seals provide for use in contaminated environments. A metal expansion plug closes off the back end of the bearing to allow for a large lubrication reservoir.
| Overall Width | 4.500 in |
| Inner Ring | With Inner Ring |
| Inch/Metric | Inch |
| Enclosure | Unsealed |
| Flange Thickness | 23/32 in |
| Series | FYR |
| Roller Dia. | 8.000 in |
| Dynamic Capacity | 83700 lbf |
| Roller Width | 4.250 in |
| Dynamic Thrust Load Rating | 39000 lbf |
| I.D. | 3.250 in |
| Bearing Type | Tapered Roller Bearing |
| Static Capacity | N/A |
| Roller Type | Flanged |
| Material | Steel |
| Weight | 46.6 LB |
| EAN or UPC | 651041149649 |

