- MFYR Series Metric Smith-Trax® Flanged Yoke Style Roller, 30 mm ID x 100 mm Flanged OD, 54 mm Roller Width, Tapered Roller Bearing, Unsealed, Steel, With Inner Ring
description
- SMITH-TRAX® were designed for applications with a combination of both radial and axial loads. The SMITH-TRAX® bearings use tapered roller bearings or deep groove ball bearings to handle this combination of radial and thrust loads. This bearing system is considerably more effective at supporting axial loads than needle rollers found in standard cam followers. Special seals provide for use in contaminated environments. A metal expansion plug closes off the back end of the bearing to allow for a large lubrication reservoir.
| Flange Thickness | 13.5 mm |
| Inner Ring | With Inner Ring |
| Bearing Type | Tapered Roller Bearing |
| Material | Steel |
| Dynamic Capacity | 78200 N |
| Roller Type | Flanged |
| Static Capacity | 58300 N |
| Dynamic Thrust Load Rating | 25600 N |
| Inch/Metric | Metric |
| I.D. | 30 mm |
| Series | MFYR |
| Enclosure | Unsealed |
| Roller Width | 54 mm |
| Roller Dia. | 100 mm |
| Overall Width | 56 mm |
| Weight | 7.56 LB |
| EAN or UPC | 651041211872 |

