- MFYR Series Metric Smith-Trax® Flanged Yoke Style Roller, 30 mm ID x 90 mm Flanged OD, 54 mm Roller Width, Tapered Roller Bearing, Unsealed, Steel, With Inner Ring
description
- SMITH-TRAX® were designed for applications with a combination of both radial and axial loads. The SMITH-TRAX® bearings use tapered roller bearings or deep groove ball bearings to handle this combination of radial and thrust loads. This bearing system is considerably more effective at supporting axial loads than needle rollers found in standard cam followers. Special seals provide for use in contaminated environments. A metal expansion plug closes off the back end of the bearing to allow for a large lubrication reservoir.
| Material | Steel |
| Inch/Metric | Metric |
| Dynamic Thrust Load Rating | 25600 N |
| I.D. | 30 mm |
| Roller Dia. | 90 mm |
| Enclosure | Unsealed |
| Roller Width | 54 mm |
| Overall Width | 56 mm |
| Static Capacity | 58300 N |
| Series | MFYR |
| Inner Ring | With Inner Ring |
| Dynamic Capacity | 78200 N |
| Roller Type | Flanged |
| Bearing Type | Tapered Roller Bearing |
| Flange Thickness | 13.5 mm |
| Weight | 5.223 LB |
| EAN or UPC | 651041211865 |

