- MPYR Series Metric Smith-Trax® Plain Yoke Style Roller, 55 mm ID x 250 mm Cylindrical OD, 70 mm Roller Width, Tapered Roller Bearing, Unsealed, Steel, With Inner Ring
description
- SMITH-TRAX® were designed for applications with a combination of both radial and axial loads. The SMITH-TRAX® bearings use tapered roller bearings or deep groove ball bearings to handle this combination of radial and thrust loads. This bearing system is considerably more effective at supporting axial loads than needle rollers found in standard cam followers. Special seals provide for use in contaminated environments. A metal expansion plug closes off the back end of the bearing to allow for a large lubrication reservoir.
| Material | Steel |
| Roller Type | Cylindrical |
| I.D. | 55 mm |
| Inch/Metric | Metric |
| Roller Width | 70 mm |
| Dynamic Thrust Load Rating | 63000 N |
| Dynamic Capacity | 159000 N |
| Inner Ring | With Inner Ring |
| Static Capacity | N/A |
| Roller Dia. | 250 mm |
| Series | MPYR |
| Bearing Type | Tapered Roller Bearing |
| Enclosure | Unsealed |
| Overall Width | 73 mm |
| Weight | 78.771 LB |
| EAN or UPC | 651041211810 |

