Skip to content Skip to navigation menu
Smith BearingMUTD-15-D

MUTD-15-D

MUTD Series Double Row Metric Cam Followers
Item #113067566
  • MUTD Series Double Row Metric Cam Followers, 15 mm ID x 35 mm Cylindrical OD, 18 mm Roller Width, Double Row Heavy-Duty Rollers, Shielded, Steel, With Inner Ring
Smith BearingMUTD-15-D
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • MUTD Series Double Row Metric Cam Followers, 15 mm ID x 35 mm Cylindrical OD, 18 mm Roller Width, Double Row Heavy-Duty Rollers, Shielded, Steel, With Inner Ring
Overall Width 19 mm
Roller Width 18 mm
Roller Type Cylindrical
I.D. 15 mm
Bearing Type Double Row Heavy-Duty Rollers
Inner Ring With Inner Ring
Roller Dia. 35 mm
Enclosure Shielded
Series MUTD
Inch/Metric Metric
Material Steel
Weight 99.0 LB
EAN or UPC 651041155473
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison