- MUTD Series Double Row Metric Cam Followers, 25 mm ID x 52 mm Cylindrical OD, 24 mm Roller Width, Double Row Heavy-Duty Rollers, Shielded, Steel, With Inner Ring
| Roller Width | 24 mm |
| Series | MUTD |
| I.D. | 25 mm |
| Bearing Type | Double Row Heavy-Duty Rollers |
| Roller Type | Cylindrical |
| Inch/Metric | Metric |
| Material | Steel |
| Enclosure | Shielded |
| Roller Dia. | 52 mm |
| Overall Width | 25 mm |
| Weight | 0.562 LB |
| EAN or UPC | 651041155534 |

