- MUTD Series Double Row Metric Cam Followers, 35 mm ID x 72 mm Cylindrical OD, 30 mm Roller Width, Double Row Heavy-Duty Rollers, Shielded, Steel, With Inner Ring
| Roller Dia. | 72 mm |
| Overall Width | 32 mm |
| Series | MUTD |
| Bearing Type | Double Row Heavy-Duty Rollers |
| Inch/Metric | Metric |
| Roller Type | Cylindrical |
| Roller Width | 30 mm |
| I.D. | 35 mm |
| Material | Steel |
| Enclosure | Shielded |
| Weight | 1.26 LB |
| EAN or UPC | 651041155572 |

