- MUTD Series Double Row Metric Cam Followers, 40 mm ID x 90 mm Cylindrical OD, 30 mm Roller Width, Double Row Heavy-Duty Rollers, Shielded, Steel, With Inner Ring
| Material | Steel |
| Enclosure | Shielded |
| Roller Type | Cylindrical |
| Inch/Metric | Metric |
| Roller Dia. | 90 mm |
| Roller Width | 30 mm |
| Overall Width | 32 mm |
| Bearing Type | Double Row Heavy-Duty Rollers |
| I.D. | 40 mm |
| Series | MUTD |
| Weight | 2.258 LB |
| EAN or UPC | 651041155619 |

