- MVYR Series Metric Smith-Trax® V-Groove Yoke Style Roller, 50 mm ID x 190 mm V-Groove OD, 70 mm Roller Width, Tapered Roller Bearing, Unsealed, Steel, With Inner Ring
description
- SMITH-TRAX® were designed for applications with a combination of both radial and axial loads. The SMITH-TRAX® bearings use tapered roller bearings or deep groove ball bearings to handle this combination of radial and thrust loads. This bearing system is considerably more effective at supporting axial loads than needle rollers found in standard cam followers. Special seals provide for use in contaminated environments. A metal expansion plug closes off the back end of the bearing to allow for a large lubrication reservoir.
| Enclosure | Unsealed |
| Bearing Type | Tapered Roller Bearing |
| Static Capacity | N/A |
| Inner Ring | With Inner Ring |
| Dynamic Capacity | 159200 N |
| Overall Width | 73 mm |
| Series | MVYR |
| Material | Steel |
| Dynamic Thrust Load Rating | 63000 N |
| I.D. | 50 mm |
| Roller Type | V-Groove |
| Roller Width | 70 mm |
| Roller Dia. | 190 mm |
| Inch/Metric | Metric |
| Weight | 30.393 LB |
| EAN or UPC | 651041211940 |

