- MVYR Series Metric Smith-Trax® V-Groove Yoke Style Roller, 25 mm ID x 110 mm V-Groove OD, 44 mm Roller Width, Tapered Roller Bearing, Unsealed, Steel, With Inner Ring
description
- SMITH-TRAX® were designed for applications with a combination of both radial and axial loads. The SMITH-TRAX® bearings use tapered roller bearings or deep groove ball bearings to handle this combination of radial and thrust loads. This bearing system is considerably more effective at supporting axial loads than needle rollers found in standard cam followers. Special seals provide for use in contaminated environments. A metal expansion plug closes off the back end of the bearing to allow for a large lubrication reservoir.
| Overall Width | 46 mm |
| Roller Dia. | 110 mm |
| Inch/Metric | Metric |
| Material | Steel |
| I.D. | 25 mm |
| Inner Ring | With Inner Ring |
| Enclosure | Unsealed |
| Roller Type | V-Groove |
| Bearing Type | Tapered Roller Bearing |
| Static Capacity | N/A |
| Series | MVYR |
| Roller Width | 44 mm |
| Dynamic Capacity | 63600 N |
| Dynamic Thrust Load Rating | 25700 N |
| Weight | 4.871 LB |
| EAN or UPC | 651041211926 |

