- Yoke Roller
- 30 mm Crowned OD
- 10 mm ID
- 15 mm Wide
- Sealed
| Overall Width | 15 mm |
| Roller Width | 14 mm |
| Series | MYR-S |
| Dynamic Capacity | N/A |
| Roller Dia. | 30 mm |
| Inch/Metric | Metric |
| Roller Type | Crowned |
| Enclosure | Sealed |
| I.D. | 10 mm |
| Material | Steel |
| Bearing Type | Caged Needle Rollers |
| Static Capacity | N/A |
| Weight | 0.141 LB |
| EAN or UPC | 651041046795 |

