- Yoke Roller
- 32 mm Crowned OD
- 12 mm ID
- 15 mm Wide
- Sealed
| Inch/Metric | Metric |
| Enclosure | Sealed |
| Bearing Type | Caged Needle Rollers |
| Roller Width | 14 mm |
| Series | MYR-S |
| Dynamic Capacity | N/A |
| Static Capacity | N/A |
| Overall Width | 15 mm |
| Roller Dia. | 32 mm |
| I.D. | 12 mm |
| Material | Steel |
| Roller Type | Crowned |
| Weight | 0.156 LB |
| EAN or UPC | 651041052963 |

