- MYR-S Series Sealed Yoke Roller, 17 mm ID x 40 mm Crowned OD, 20 mm Roller Width, Caged Needle Rollers, Sealed, Steel, With Inner Ring
| Material | Steel |
| Series | MYR-S |
| Dynamic Capacity | N/A |
| Enclosure | Sealed |
| Bearing Type | Caged Needle Rollers |
| Roller Type | Crowned |
| Inch/Metric | Metric |
| Overall Width | 21 mm |
| Roller Dia. | 40 mm |
| I.D. | 17 mm |
| Inner Ring | With Inner Ring |
| Roller Width | 20 mm |
| Static Capacity | N/A |
| Weight | 0.317 LB |
| EAN or UPC | 651041068148 |

