- MYR Series Unsealed Yoke Roller, 25 mm ID x 52 mm Crowned OD, 24 mm Roller Width, Caged Needle Rollers, Unsealed, Steel, With Inner Ring
| Roller Dia. | 52 mm |
| Dynamic Capacity | N/A |
| I.D. | 25 mm |
| Bearing Type | Caged Needle Rollers |
| Roller Type | Crowned |
| Enclosure | Unsealed |
| Roller Width | 24 mm |
| Series | MYR |
| Material | Steel |
| Static Capacity | N/A |
| Inch/Metric | Metric |
| Overall Width | 25 mm |
| Weight | 0.606 LB |
| EAN or UPC | 651041118003 |

