- MYR-S Series Sealed Yoke Roller, 30 mm ID x 62 mm Crowned OD, 28 mm Roller Width, Caged Needle Rollers, Sealed, Steel, With Inner Ring
| Roller Width | 28 mm |
| Inner Ring | With Inner Ring |
| I.D. | 30 mm |
| Enclosure | Sealed |
| Inch/Metric | Metric |
| Static Capacity | N/A |
| Roller Dia. | 62 mm |
| Overall Width | 29 mm |
| Dynamic Capacity | N/A |
| Bearing Type | Caged Needle Rollers |
| Material | Steel |
| Roller Type | Crowned |
| Series | MYR-S |
| Weight | 1.036 LB |
| EAN or UPC | 651041105485 |

