- MYR Series Unsealed Yoke Roller, 35 mm ID x 72 mm Cylindrical OD, 28 mm Roller Width, Caged Needle Rollers, Unsealed, Steel, With Inner Ring
| Roller Dia. | 72 mm |
| Enclosure | Unsealed |
| I.D. | 35 mm |
| Roller Width | 28 mm |
| Material | Steel |
| Bearing Type | Caged Needle Rollers |
| Inch/Metric | Metric |
| Series | MYR |
| Roller Type | Cylindrical |
| Overall Width | 29 mm |
| Weight | 1.4 LB |
| EAN or UPC | 651041185241 |

