- Yoke Roller
- 72 mm Crowned OD
- 35 mm ID
- 29 mm Wide
- Sealed
| Series | MYR-S |
| Dynamic Capacity | N/A |
| Static Capacity | N/A |
| Enclosure | Sealed |
| Inch/Metric | Metric |
| Overall Width | 29 mm |
| Material | Steel |
| I.D. | 35 mm |
| Roller Type | Crowned |
| Roller Width | 28 mm |
| Roller Dia. | 72 mm |
| Bearing Type | Caged Needle Rollers |
| Weight | 1.4 LB |
| EAN or UPC | 651041120259 |

