- Yoke Roller
- 80 mm Crowned OD
- 40 mm ID
- 32 mm Wide
- Unsealed
| Roller Dia. | 80 mm |
| Roller Type | Crowned |
| Material | Steel |
| Roller Width | 30 mm |
| Static Capacity | N/A |
| Inch/Metric | Metric |
| I.D. | 40 mm |
| Overall Width | 32 mm |
| Bearing Type | Caged Needle Rollers |
| Enclosure | Unsealed |
| Series | MYR |
| Dynamic Capacity | N/A |
| Weight | 1.775 LB |
| EAN or UPC | 651041170858 |

