- Yoke Roller
- 85 mm Crowned OD
- 45 mm ID
- 32 mm Wide
- Sealed
| Roller Width | 30 mm |
| I.D. | 45 mm |
| Roller Dia. | 85 mm |
| Inch/Metric | Metric |
| Series | MYR-S |
| Bearing Type | Caged Needle Rollers |
| Material | Steel |
| Overall Width | 32 mm |
| Roller Type | Crowned |
| Static Capacity | N/A |
| Enclosure | Sealed |
| Dynamic Capacity | N/A |
| Weight | 2.006 LB |
| EAN or UPC | 651041181410 |

