- Yoke Roller
- 16 mm Crowned OD
- 5 mm ID
- 12 mm Wide
- Sealed
| Inch/Metric | Metric |
| Roller Type | Crowned |
| I.D. | 5 mm |
| Bearing Type | Caged Needle Rollers |
| Dynamic Capacity | N/A |
| Overall Width | 12 mm |
| Enclosure | Sealed |
| Static Capacity | N/A |
| Roller Dia. | 16 mm |
| Series | MYR-S |
| Roller Width | 11 mm |
| Material | Steel |
| Weight | 0.03 LB |
| EAN or UPC | 651041136229 |

