- MYR Series Unsealed Yoke Roller, 50 mm ID x 90 mm Crowned OD, 30 mm Roller Width, Caged Needle Rollers, Unsealed, Steel, With Inner Ring
| Roller Type | Crowned |
| Material | Steel |
| Series | MYR |
| Inner Ring | With Inner Ring |
| Roller Dia. | 90 mm |
| I.D. | 50 mm |
| Dynamic Capacity | N/A |
| Overall Width | 32 mm |
| Bearing Type | Caged Needle Rollers |
| Inch/Metric | Metric |
| Roller Width | 30 mm |
| Static Capacity | N/A |
| Enclosure | Unsealed |
| Weight | 2.116 LB |
| EAN or UPC | 651041185173 |

