- Yoke Roller
- 19 mm Crowned OD
- 6 mm ID
- 12 mm Wide
- Unsealed
| Overall Width | 12 mm |
| Enclosure | Unsealed |
| Series | MYR |
| Material | Steel |
| Static Capacity | N/A |
| Bearing Type | Caged Needle Rollers |
| Roller Width | 11 mm |
| Roller Type | Crowned |
| Roller Dia. | 19 mm |
| Dynamic Capacity | N/A |
| I.D. | 6 mm |
| Inch/Metric | Metric |
| Weight | 0.044 LB |
| EAN or UPC | 651041062009 |

