- MYR Series Unsealed Yoke Roller, 8 mm ID x 24 mm Crowned OD, 14 mm Roller Width, Caged Needle Rollers, Unsealed, Steel, With Inner Ring
| Roller Dia. | 24 mm |
| Inch/Metric | Metric |
| Bearing Type | Caged Needle Rollers |
| Inner Ring | With Inner Ring |
| Material | Steel |
| Static Capacity | N/A |
| Roller Type | Crowned |
| Overall Width | 15 mm |
| I.D. | 8 mm |
| Series | MYR |
| Dynamic Capacity | N/A |
| Enclosure | Unsealed |
| Roller Width | 14 mm |
| Weight | 0.09 LB |
| EAN or UPC | 651041062085 |

