- MYRV Series Unsealed Yoke Roller, 10 mm ID x 30 mm Crowned OD, 14 mm Roller Width, Full Compliment Needle Rollers, Unsealed, Steel, With Inner Ring
| Bearing Type | Full Compliment Needle Rollers |
| Inch/Metric | Metric |
| Roller Width | 14 mm |
| Roller Dia. | 30 mm |
| Overall Width | 15 mm |
| I.D. | 10 mm |
| Roller Type | Crowned |
| Enclosure | Unsealed |
| Series | MYRV |
| Material | Steel |
| Weight | 0.143 LB |
| EAN or UPC | 651041028661 |

