- MYRV Series Unsealed Yoke Roller, 15 mm ID x 35 mm Crowned OD, 18 mm Roller Width, Full Compliment Needle Rollers, Unsealed, Steel, With Inner Ring
| Series | MYRV |
| Bearing Type | Full Compliment Needle Rollers |
| Inner Ring | With Inner Ring |
| Material | Steel |
| Inch/Metric | Metric |
| Roller Dia. | 35 mm |
| Enclosure | Unsealed |
| Roller Width | 18 mm |
| I.D. | 15 mm |
| Roller Type | Crowned |
| Overall Width | 19 mm |
| Weight | 0.231 LB |
| EAN or UPC | 651041028814 |

