- MYRV Series Unsealed Yoke Roller, 20 mm ID x 47 mm Crowned OD, 24 mm Roller Width, Full Compliment Needle Rollers, Unsealed, Steel, With Inner Ring
| Series | MYRV |
| Overall Width | 25 mm |
| Roller Dia. | 47 mm |
| Material | Steel |
| Enclosure | Unsealed |
| Roller Width | 24 mm |
| Roller Type | Crowned |
| Bearing Type | Full Compliment Needle Rollers |
| Inch/Metric | Metric |
| I.D. | 20 mm |
| Weight | 0.56 LB |
| EAN or UPC | 651041029019 |

