- MYRV Series Unsealed Yoke Roller, 45 mm ID x 85 mm Cylindrical OD, 30 mm Roller Width, Full Compliment Needle Rollers, Unsealed, Steel, With Inner Ring
| I.D. | 45 mm |
| Roller Width | 30 mm |
| Bearing Type | Full Compliment Needle Rollers |
| Enclosure | Unsealed |
| Series | MYRV |
| Roller Type | Cylindrical |
| Roller Dia. | 85 mm |
| Material | Steel |
| Inch/Metric | Metric |
| Overall Width | 32 mm |
| Weight | 2.061 LB |
| EAN or UPC | 651041185418 |

