- MYRV Series Unsealed Yoke Roller, 5 mm ID x 16 mm Cylindrical OD, 11 mm Roller Width, Full Compliment Needle Rollers, Unsealed, Steel, With Inner Ring
| Overall Width | 12 mm |
| Bearing Type | Full Compliment Needle Rollers |
| Roller Width | 11 mm |
| Series | MYRV |
| I.D. | 5 mm |
| Enclosure | Unsealed |
| Inch/Metric | Metric |
| Roller Dia. | 16 mm |
| Material | Steel |
| Roller Type | Cylindrical |
| Weight | 0.033 LB |
| EAN or UPC | 651041164697 |

