- MYRV-S Series Sealed Yoke Roller, 50 mm ID x 90 mm Crowned OD, 30 mm Roller Width, Full Compliment Needle Rollers, Sealed, Steel, With Inner Ring
| Enclosure | Sealed |
| Roller Type | Crowned |
| Inner Ring | With Inner Ring |
| Inch/Metric | Metric |
| Bearing Type | Full Compliment Needle Rollers |
| Overall Width | 32 mm |
| Series | MYRV-S |
| Roller Width | 30 mm |
| Roller Dia. | 90 mm |
| Material | Steel |
| I.D. | 50 mm |
| Weight | 2.182 LB |
| EAN or UPC | 651041135345 |

