- MYRV Series Unsealed Yoke Roller, 8 mm ID x 24 mm Cylindrical OD, 14 mm Roller Width, Full Compliment Needle Rollers, Unsealed, Steel, With Inner Ring
| Inch/Metric | Metric |
| Inner Ring | With Inner Ring |
| Roller Width | 14 mm |
| Enclosure | Unsealed |
| Material | Steel |
| Roller Dia. | 24 mm |
| Series | MYRV |
| I.D. | 8 mm |
| Bearing Type | Full Compliment Needle Rollers |
| Overall Width | 15 mm |
| Roller Type | Cylindrical |
| Weight | 0.092 LB |
| EAN or UPC | 651041185333 |

