- PYR Series Smith-Trax® Plain Yoke Type Roller, 1.125 in ID x 3.500 in Cylindrical OD, 2.000 in Roller Width, Tapered Roller Bearing, Unsealed, Steel, With Inner Ring
description
- SMITH-TRAX® were designed for applications with a combination of both radial and axial loads. The SMITH-TRAX® bearings use tapered roller bearings or deep groove ball bearings to handle this combination of radial and thrust loads. This bearing system is considerably more effective at supporting axial loads than needle rollers found in standard cam followers. Special seals provide for use in contaminated environments. A metal expansion plug closes off the back end of the bearing to allow for a large lubrication reservoir.
| Overall Width | 2.0625 in |
| I.D. | 1.125 in |
| Roller Dia. | 3.500 in |
| Roller Width | 2.000 in |
| Bearing Type | Tapered Roller Bearing |
| Material | Steel |
| Inch/Metric | Inch |
| Enclosure | Unsealed |
| Static Capacity | N/A |
| Dynamic Thrust Load Rating | 5790 lbf |
| Roller Type | Cylindrical |
| Series | PYR |
| Dynamic Capacity | 17600 lbf |
| Weight | 4.2 LB |
| EAN or UPC | 651041149533 |

