- Yoke Roller
- 3" Straight OD
- 1" ID
- 1.813" Wide
- Unsealed
description
- SMITH-TRAX® were designed for applications with a combination of both radial and axial loads. The SMITH-TRAX® bearings use tapered roller bearings or deep groove ball bearings to handle this combination of radial and thrust loads. This bearing system is considerably more effective at supporting axial loads than needle rollers found in standard cam followers. Special seals provide for use in contaminated environments. A metal expansion plug closes off the back end of the bearing to allow for a large lubrication reservoir.
| Roller Type | Cylindrical |
| I.D. | 1.000 in |
| Static Capacity | N/A |
| Overall Width | 1.8125 in |
| Dynamic Thrust Load Rating | 5790 lbf |
| Dynamic Capacity | 14300 lbf |
| Series | PYR |
| Inch/Metric | Inch |
| Roller Dia. | 3.000 in |
| Enclosure | Unsealed |
| Bearing Type | Tapered Roller Bearing |
| Roller Width | 1.750 in |
| Material | Steel |
| Weight | 2.6 LB |
| EAN or UPC | 651041149519 |

