- PYR Series Smith-Trax® Plain Yoke Type Roller, 1.750 in ID x 5.000 in Cylindrical OD, 2.750 in Roller Width, Tapered Roller Bearing, Unsealed, Steel, With Inner Ring
description
- SMITH-TRAX® were designed for applications with a combination of both radial and axial loads. The SMITH-TRAX® bearings use tapered roller bearings or deep groove ball bearings to handle this combination of radial and thrust loads. This bearing system is considerably more effective at supporting axial loads than needle rollers found in standard cam followers. Special seals provide for use in contaminated environments. A metal expansion plug closes off the back end of the bearing to allow for a large lubrication reservoir.
| Overall Width | 2.875 in |
| Dynamic Capacity | 33300 lbf |
| Roller Dia. | 5.000 in |
| I.D. | 1.750 in |
| Inch/Metric | Inch |
| Enclosure | Unsealed |
| Static Capacity | N/A |
| Roller Width | 2.750 in |
| Series | PYR |
| Bearing Type | Tapered Roller Bearing |
| Roller Type | Cylindrical |
| Dynamic Thrust Load Rating | 13300 lbf |
| Material | Steel |
| Weight | 12.8 LB |
| EAN or UPC | 651041148819 |

