- Yoke Roller
- 6" Straight OD
- 2 1/4" ID
- 3 3/8" Wide
- Unsealed
description
- SMITH-TRAX® were designed for applications with a combination of both radial and axial loads. The SMITH-TRAX® bearings use tapered roller bearings or deep groove ball bearings to handle this combination of radial and thrust loads. This bearing system is considerably more effective at supporting axial loads than needle rollers found in standard cam followers. Special seals provide for use in contaminated environments. A metal expansion plug closes off the back end of the bearing to allow for a large lubrication reservoir.
| Series | PYR |
| Dynamic Capacity | 35800 lbf |
| Roller Dia. | 6.000 in |
| Static Capacity | N/A |
| Enclosure | Unsealed |
| Overall Width | 3.375 in |
| Roller Type | Cylindrical |
| I.D. | 2.250 in |
| Inch/Metric | Inch |
| Dynamic Thrust Load Rating | 14200 lbf |
| Material | Steel |
| Bearing Type | Tapered Roller Bearing |
| Roller Width | 3.250 in |
| Weight | 19.4 LB |
| EAN or UPC | 651041149557 |

