- VYR Series Smith-Trax® V-Groove Yoke Style Roller, 1.250 in ID x 5.500 in V-Groove OD, 2.250 in Roller Width, Tapered Roller Bearing, Unsealed, Steel, With Inner Ring
description
- SMITH-TRAX® were designed for applications with a combination of both radial and axial loads. The SMITH-TRAX® bearings use tapered roller bearings or deep groove ball bearings to handle this combination of radial and thrust loads. This bearing system is considerably more effective at supporting axial loads than needle rollers found in standard cam followers. Special seals provide for use in contaminated environments. A metal expansion plug closes off the back end of the bearing to allow for a large lubrication reservoir.
| Inch/Metric | Inch |
| Roller Type | V-Groove |
| I.D. | 1.250 in |
| Series | VYR |
| Dynamic Thrust Load Rating | 5790 lbf |
| Dynamic Capacity | 17600 lbf |
| Roller Width | 2.250 in |
| Material | Steel |
| Static Capacity | N/A |
| Overall Width | 2.3125 in |
| Roller Dia. | 5.500 in |
| Enclosure | Unsealed |
| Bearing Type | Tapered Roller Bearing |
| Weight | 11.2 LB |
| EAN or UPC | 651041149670 |

